missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Industrial Model M Flowmeter

Aalborg™ IndustriaL Model M Flowmeter is ideal for industrial application with flow rates up to 116 GPM and 250 SCFM.

Brand:  Aalborg™ MS-VK/M10-02-ST-N

 View more versions of this product

Product Code. 11708448

  • 1235.00€ / Each
Estimated Shipment: 11-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heavy-duty flow meters are fully enclosed in a brushed stainless steel case.
  • Ideal for industrial applications with flow rates up to 116 GPM and 250 SCFM.
  • Used with industrial water and air service.
  • Meters are graduated for direct reading of water and air.
  • Flow meters come with FNPT end fittings for easy in-line installation.
  • Wetted parts include borosilicate glass flow tubes, viton o-rings, and 316 Stainless steel fittings, guide rods, floats and float stops.
Specifications

Specifications

Flowmeter
900 LPM
1 in. NPT (F)
±0.5%
93°C
±3%
8.6 to 13.8 bar
MS-VK
Viton-A™ (Standard)
28 LPM
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Aalborg™ Industrial Model M Flowmeter > Flow Rate Range: 900L/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.