missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Industrial Model M Flowmeter
Click to view available options
Airflow Rate:
180 LPM
900 LPM
Waterflow Rate:
28 LPM
5.64 LPM
Connections:
1 in. NPT (F)
1/2 in. NPT (F)
Model:
MS-VJ
MS-VK
Unit Size:
Each
Description
- Heavy-duty flow meters are fully enclosed in a brushed stainless steel case.
- Ideal for industrial applications with flow rates up to 116 GPM and 250 SCFM.
- Used with industrial water and air service.
- Meters are graduated for direct reading of water and air.
- Flow meters come with FNPT end fittings for easy in-line installation.
- Wetted parts include borosilicate glass flow tubes, viton o-rings, and 316 Stainless steel fittings, guide rods, floats and float stops.
Specifications
Specifications
| Type | Flowmeter |
| Accuracy | ±3% |
| Airflow Rate | 180 LPM |
| Pressure Rating | 8.6 to 13.8 bar |
| Connections | 1/2 in. NPT (F) |
| Model | MS-VJ |
| Repeatability | ±0.5% |
| Seal Material | Viton-A™ (Standard) |
| Temperature (Metric) | 93°C |
| Waterflow Rate | 5.64 LPM |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction