missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Industrial Model M Flowmeter

Aalborg™ IndustriaL Model M Flowmeter is ideal for industrial application with flow rates up to 116 GPM and 250 SCFM.

818.00€ - 1235.00€

Specifications

Type Flowmeter
Accuracy ±3%
Pressure Rating 8.6 to 13.8 bar
Repeatability ±0.5%
Seal Material Viton-A™ (Standard)
View More Specs

Products 2
Product Code Brand Airflow Rate Connections Model Waterflow Rate Price Quantity & Availability  
Product Code Brand Airflow Rate Connections Model Waterflow Rate Price Quantity & Availability  
11778428
View Documents
Aalborg™
MS-VJ/M05-02-ST-N
180 LPM 1/2 in. NPT (F) MS-VJ 5.64 LPM
818.00€
Each
Estimated Shipment: 13-06-2025
to see stock.
Add to basket
 
11708448
View Documents
Aalborg™
MS-VK/M10-02-ST-N
900 LPM 1 in. NPT (F) MS-VK 28 LPM
1235.00€
Each
Estimated Shipment: 13-06-2025
to see stock.
Add to basket
 
Description

Description

  • Heavy-duty flow meters are fully enclosed in a brushed stainless steel case.
  • Ideal for industrial applications with flow rates up to 116 GPM and 250 SCFM.
  • Used with industrial water and air service.
  • Meters are graduated for direct reading of water and air.
  • Flow meters come with FNPT end fittings for easy in-line installation.
  • Wetted parts include borosilicate glass flow tubes, viton o-rings, and 316 Stainless steel fittings, guide rods, floats and float stops.
Specifications

Specifications

Flowmeter
8.6 to 13.8 bar
Viton-A™ (Standard)
±3%
±0.5%
93°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Aalborg™ Industrial Model M Flowmeter

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.