missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer Wire (Mesh) Basket
Stainless steel mesh wire basket for bottles and general use.
105.00€ - 163.00€
Specifications
Length (English) | 14.3 in. |
---|---|
Length (Metric) | 36.2 cm |
Product Type | Autoclave Basket |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Dimensions (Dia. x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (Dia. x H) | Price | Quantity & Availability | |||||
17879588
|
Tuttnauer
BSK830-0004 |
19.5 L | 362 x 190 mm |
105.00€
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||||
17869588
|
Tuttnauer
BSK830-0003 |
26 L | 362 x 250 mm |
140.00€
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||||
17849588
|
Tuttnauer
BSK830-0002 |
29 L | 362 x 280 mm |
163.00€
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||||
Description
- Stainless Steel wire basket for the sterilization of solid items, or liquid in bottles.
- The baskets are stackable and two baskets can be placed in the autoclave chamber.
Specifications
14.3 in. | |
36.2 cm | |
Autoclave Basket | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tuttnauer Wire (Mesh) Basket