Learn More
Blanco™ Gastronorm Stainless Steel Lids with Handle
Fits most Gastronorm containers, from 1/1 to 1/6. Blanco™ Gastronorm Stainless Steel Lids with Handle are dishwasher-safe, stackable lids made of AISI 304 stainless steel with ergonomically shaped handles to promote safe handling and easy access.
40.00€ - 80.00€
Specifications
Product Type | Lid with Handle |
---|---|
Material | Stainless Steel (304) |
Certifications/Compliance | European standard EN 631 |
For Use With (Equipment) | Gastronome containers |
Quantity | 1 Each |
Product Code | Brand | Size | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11993214
|
Blanco™
550653 |
GN 1/6 | 176 mm | 162 mm |
40.00€
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
11973826
|
Blanco™
550655 |
GN 1/3 | 325 mm | 176 mm |
51.00€
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||
11320900
|
Blanco™
550656 |
GN 1/2 | 325 mm | 265 mm |
41.00€
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
11933826
|
Blanco™
550657 |
GN 2/3 | 354 mm | 325 mm |
80.00€
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
11913826
|
Blanco™
550658 |
GN 1/1 | 530 mm | 325 mm |
78.00€
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
11963836
|
Blanco™
550654 |
GN 1/4 | 265 mm | 162 mm |
59.00€
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
Description
Gastronorm Stainless Steel Lids feature outstanding stability thanks to circumferential edge stamping. These rugged and dimensionally stable lids are easy to clean and offer optimum hygiene thanks to the smooth, non-porous surface.
- First-class, corrosion-resistant finish with burr-free edges
- Temperature-resistant from −40°C to +280°C
- Tasteless and odorless stainless steel (AISI 304)
Specifications
Lid with Handle | |
European standard EN 631 | |
1 Each | |
−40°C to 280°C |
Stainless Steel (304) | |
Gastronome containers | |
Rectangle |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.