missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Blanco™ Gastronorm Stainless Steel Lids with Handle
Click to view available options
Size:
GN 1/1
GN 1/2
GN 1/3
GN 1/4
GN 1/6
GN 2/3
Length (Metric):
176 mm
265 mm
325 mm
354 mm
530 mm
Width (Metric):
162 mm
176 mm
265 mm
325 mm
Unit Size:
Each
Description
Gastronorm Stainless Steel Lids feature outstanding stability thanks to circumferential edge stamping. These rugged and dimensionally stable lids are easy to clean and offer optimum hygiene thanks to the smooth, non-porous surface.
- First-class, corrosion-resistant finish with burr-free edges
- Temperature-resistant from −40°C to +280°C
- Tasteless and odorless stainless steel (AISI 304)
Specifications
Specifications
| Product Type | Lid with Handle |
| Material | Stainless Steel (304) |
| Certifications/Compliance | European standard EN 631 |
| For Use With (Equipment) | Gastronome containers |
| Length (Metric) | 325 mm |
| Quantity | 1 Each |
| Shape | Rectangle |
| Size | GN 1/3 |
| Temperature Range (Metric) | −40°C to 280°C |
| Width (Metric) | 176 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction