missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cylindrical Weight

Individual Cylindrical Weights are made from special steel that is highly polished, non-magnetizable, and highly corrosion-resistant.

POA - 1275.00€

Specifications

Product Type Calibration Mass
Certifications/Compliance DAkkS Certificate
Material Aluminum, Nickel Silver, Stainless Steel
Density 8.0 g/cm3
View More Specs

Products 8
Product Code Brand Weight (Metric) Classification Price Quantity & Availability  
Product Code Brand Weight (Metric) Classification Price Quantity & Availability  
15712785
View Documents
Sartorius
YCW3528-02
5 g OIML E2
186.00€
Each
Estimated Shipment: 02-04-2025
to see stock.
Add to basket
 
15459953
View Documents
Sartorius
YCW4128-02
10 g OIML E2
192.00€
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
16313156
View Documents
Sartorius
YCW5138-02
100 g OIML F1
202.00€
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
16323156
View Documents
Sartorius
YCW5538-02
500 g OIML F1
344.00€
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
16343156
View Documents
Sartorius
YCW6128-02
1 kg OIML E2
559.00€
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
16353156
View Documents
Sartorius
YCW6228-02
2 kg OIML E2
POA
Each
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

16363156
View Documents
Sartorius
YCW6538-02
5 kg OIML F1
744.00€
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
16383156
View Documents
Sartorius
YCW7138-02
10 kg OIML F1
1275.00€
Each
Estimated Shipment: 07-04-2025
to see stock.
Add to basket
 
Description

Description

  • Individual weights from 1 g to 50 kg
  • Material: Special steel, highly polished, non-magnetizable, highly corrosion-resistant
  • Density 8.0 g/cm3
  • Packaging of the weights: From 1 g up to 20 g in a plastic case, from 50 g up to 500 g in a wooden case
  • From 1 kg an up, additionally supplied with gloves
Specifications

Specifications

Calibration Mass
DAkkS Certificate
Aluminum, Nickel Silver, Stainless Steel
8.0 g/cm3
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Cylindrical Weight

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.