missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cylindrical Weight
Individual Cylindrical Weights are made from special steel that is highly polished, non-magnetizable, and highly corrosion-resistant.
Brand: Sartorius YCW6538-02
This item is not returnable.
View return policy
Description
- Individual weights from 1 g to 50 kg
- Material: Special steel, highly polished, non-magnetizable, highly corrosion-resistant
- Density 8.0 g/cm3
- Packaging of the weights: From 1 g up to 20 g in a plastic case, from 50 g up to 500 g in a wooden case
- From 1 kg an up, additionally supplied with gloves
Specifications
Calibration Mass | |
12.96 lb. | |
Aluminum, Nickel Silver, Stainless Steel | |
8.0 g/cm3 |
DAkkS Certificate | |
OIML F1 | |
5 kg |