missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cylindrical Weight

Individual Cylindrical Weights are made from special steel that is highly polished, non-magnetizable, and highly corrosion-resistant.

Brand:  Sartorius YCW7138-02

 View more versions of this product

Product Code. 16383156

  • 1275.00€ / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Individual weights from 1 g to 50 kg
  • Material: Special steel, highly polished, non-magnetizable, highly corrosion-resistant
  • Density 8.0 g/cm3
  • Packaging of the weights: From 1 g up to 20 g in a plastic case, from 50 g up to 500 g in a wooden case
  • From 1 kg an up, additionally supplied with gloves
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibration Mass
23.37 lb.
Aluminum, Nickel Silver, Stainless Steel
8.0 g/cm3
DAkkS Certificate
OIML F1
10 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions