missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Allihn Bulb Condensers

Use the Witeg™ Allihn Bulb Condenser, which consists of a long glass tube with a water jacket. A series of bulbs on the tube increases the surface area.

166.00€ - 511.00€

Specifications

Diameter (Metric) Inner Tubing 6.4 mm
Diameter (Metric) Outer Tubulation 11 mm
Type Allihn Bulb Condenser
Quantity 1 Pack
View More Specs

Products 4
Product Code Brand Standard Taper Joint No Length (Metric) Jacket Price Quantity & Availability  
Product Code Brand Standard Taper Joint No Length (Metric) Jacket Price Quantity & Availability  
11833562
View Documents
Witeg™
1 722 250
19/26 250 mm
390.00€
Each
Estimated Shipment: 05-05-2025
to see stock.
Add to basket
 
11843562
View Documents
Witeg™
1 723 250
24/29 250 mm
397.00€
Each
Estimated Shipment: 02-06-2025
to see stock.
Add to basket
 
11863562
View Documents
Witeg™
1 724 250
29/32 250 mm
166.00€
Each
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
11873562
View Documents
Witeg™
1 724 400
29/32 400 mm
511.00€
Each
Estimated Shipment: 30-05-2025
to see stock.
Add to basket
 
Description

Description

  • Various jacket lengths
Specifications

Specifications

6.4 mm
11 mm
Allihn Bulb Condenser
1 Pack
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Witeg™ Allihn Bulb Condensers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.