Learn More
DWK Life Sciences Wheaton™ E-Z Seals™ with PTFE/Silicone Liner
Lined seals for use with crimp-top vials
Brand: DWK Life Sciences 224211-06
Description
- Diameter: 11mm (.043 in.)
- Aluminum
- Available in a variety of colors

Specifications
PTFE/Silicone | |
11 mm | |
Aluminum | |
1000 Cs. | |
11 mm |
0.43 in. | |
Red | |
E-Z Seal | |
Open Top Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.