Learn More
VistaLab™ Technologies Pipette Tips: Non-Sterile

For use with Ovation and MLA Brand pipetters
Brand: VistaLab™ Technologies 4060-9026
Description
- Non-Sterile tips packaged in VistaRak, VistaStak, Stacked Rack, Bulk
- VistaRak: 5 racks, 192 tips/rack, VistaStak: 3 or 5 Layers of 192 tips, Stacked Rack: 3 or 5 layers of 200 tips, Bulk: 750-1000 tips in a plastic bag or containers
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications
1250 μL | |
Non-sterile | |
Blue | |
3.4 in. | |
MLA/Ovation Pipettes | |
Macro, Straight | |
192 Tips/Layer | |
Single-use | |
No |
Non-filtered | |
Clear | |
Not Autoclavable | |
6.5 in. | |
Stack Rack | |
VistaStak: 3 layers | |
Pipette Tips | |
MLA, Ovation | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.