missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Pipette Tips: Non-Sterile

Product Code. p-49961
Click to view available options
Volume (Metric):
25 μL
250 μL
1250 μL
Packaging:
Dense Rack: 1 layer
Econo-Pack, Plastic Container
Econo-Pak: Plastic Container
Stacked Rack, 3 layer
Stacked Rack, 5 layer
Stacked Rack: 3 layers
Stacked Rack: 5 layers
VistaBulk: Plastic Bag
VistaRak: 5 racks
VistaStak: 3 layers
VistaStak: 5 layers
Unit Size:
Pack of 1000
Pack of 10000
Pack of 200
Pack of 5760
Pack of 6000
Pack of 750
Pack of 960
Pack of 9600
This item is not returnable. View return policy

Product Code. 16475094

Brand: VistaLab™ Technologies 40346001

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For use with Ovation and MLA Brand pipetters

  • Non-Sterile tips packaged in VistaRak, VistaStak, Stacked Rack, Bulk
  • VistaRak: 5 racks, 192 tips/rack, VistaStak: 3 or 5 Layers of 192 tips, Stacked Rack: 3 or 5 layers of 200 tips, Bulk: 750-1000 tips in a plastic bag or containers
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time

Specifications

Volume (Metric) 250 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Rack Color Blue
Autoclavable Not Autoclavable
Model Dense Rack
Length (English) 2.2 in.
Thickness 2 in.
Format Rack
Tip Style Straight
Packaging Dense Rack: 1 layer
Quantity 200 Tips/Layer
Product Type Pipette Tips
Disposable Single-use
For Use With (Equipment) MLA, Ovation
Graduated No
Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.