missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Glass Door Lab Fridge with Shelves
GREENER_CHOICE

Secure, accurate and ultra energy-efficient fridge storage, the Liebherr™ Glass Door Lab Fridge is designed for general purpose applications with Liebherr build-quality you can rely on.

Brand:  Liebherr™ SRFVG5511

 View more versions of this product

Product Code. 17858296

  • 3280.00€ / Each
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Upright glass door Lab Fridge for general purpose storage, reach-in, 1-section
  • Temperature range +3 to +16°C, +/- 3°C temperature stability tested to EN60068-3
  • White exterior, commercial-grade molded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
  • Multifunctional digital controller with high resolution display and connectivity options
  • Internal lighting: LED ceiling light
  • Door lock, reversible hinges, antimicrobial lever handle
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Liebherr™ Upright Glass Door Lab Fridge with Shelves > Capacity (Metric): 588 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.