missing translation for 'onlineSavingsMsg'
Learn More

Blanco™ Serving Trolley

Use for transport, temporary storage and stocking. Blanco™ Serving Trolley features an extra sturdy design and high-quality stainless steel for sturdy transportation of everything loaded onto them. They are light and easy to maneuver, with corrosion-resistant synthetic steering castors.

Brand:  Blanco™ 569768

 View more versions of this product

Product Code. 11977129

  • 1375.00€ / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Two- and three-shelf carts in several sizes for use in professional kitchens, the catering industry or any environment for clearing, serving, transport or temporary storage. These rigid-frame carts with welded shelves are made of quality stainless steel and can bear 120kg of cargo.

  • Curled, deep profile edges keep everything in place with no sharp corners
  • One-piece welded shelves provide maximum stability and strength
  • Under every shelf, a noise-insulating anti-drumming mat dampens rolling noises
  • Corrosion-resistant polyamide steering castors are compliant with DIN 18867-8
  • Rugged bumper rails on the castors protect against scratches and scrapes
Specifications

Specifications

60 cm
Trolley
50 cm
70 x 50 x 95 cm
Castor bumpers, noise-dampening mat
120 kg
4
13 kg
40 cm
DIN 18867-8
Deep rounded profile edges
95 cm
70 cm
Stainless Steel
3
12.5 cm dia. Synthetic, Steering/Swivel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Blanco™ Serving Trolley > Size: 70 x 50 x 95cm; 3 Shelves; Shelf size: 60 x 40cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.