missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Blanco™ Serving Trolley
Use for transport, temporary storage and stocking. Blanco™ Serving Trolley features an extra sturdy design and high-quality stainless steel for sturdy transportation of everything loaded onto them. They are light and easy to maneuver, with corrosion-resistant synthetic steering castors.
Brand: Blanco™ 569774
This item is not returnable.
View return policy
Description
Two- and three-shelf carts in several sizes for use in professional kitchens, the catering industry or any environment for clearing, serving, transport or temporary storage. These rigid-frame carts with welded shelves are made of quality stainless steel and can bear 120kg of cargo.
- Curled, deep profile edges keep everything in place with no sharp corners
- One-piece welded shelves provide maximum stability and strength
- Under every shelf, a noise-insulating anti-drumming mat dampens rolling noises
- Corrosion-resistant polyamide steering castors are compliant with DIN 18867-8
- Rugged bumper rails on the castors protect against scratches and scrapes
Specifications
90 cm | |
Trolley | |
65 cm | |
100 x 65 x 95 cm | |
Castor bumpers, noise-dampening mat | |
120 kg | |
4 | |
20 kg |
55 cm | |
DIN 18867-8 | |
Deep rounded profile edges | |
95 cm | |
100 cm | |
Stainless Steel | |
3 | |
12.5 cm dia. Synthetic, Steering/Swivel |