Learn More
Fisherbrand™ Translucent Platinum-Cured Silicone Tubing
Use this tubing for pharmaceutical, biotech, peristaltic pumping and food applications. Fisherbrand™ Translucent Platinum-Cured Silicone Tubing is odorless, nontoxic and features excellent heat resistance.
Brand: Fisherbrand™ 1198-8199
Description
- Translucent
- Non-yellowing
- No peroxide by-products
- Standard high tear strength
- High gloss finish
- Excellent quality
- Highly hydrophobic
- Extended life in Peristaltic pumps
Specifications
FDA, BFR and WRAS approved | |
0.5 mm | |
2.1 mm | |
0.8 mm | |
-40°C | |
Translucent | |
200°C |
Autoclavable | |
Platinum-cured Silicone | |
5 m | |
Biological , pharmaceutical, biotechnology, aerospace, hot work | |
Sterile | |
Flexible |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.