missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Platinum-Cured Silicone Tubing

Use this tubing for pharmaceutical, biotech, peristaltic pumping and food applications. Fisherbrand™ Translucent Platinum-Cured Silicone Tubing is odorless, nontoxic and features excellent heat resistance.

Brand:  Fisherbrand™ 1176-8088

 View more versions of this product

Product Code. 11768088

  • 201.00€ / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Translucent
  • Non-yellowing
  • No peroxide by-products
  • Standard high tear strength
  • High gloss finish
  • Excellent quality
  • Highly hydrophobic
  • Extended life in Peristaltic pumps
Specifications

Specifications

FDA, BFR and WRAS approved
0.8 mm
2.4 mm
0.8 mm
-40°C
Translucent
200°C
Autoclavable
Platinum-cured Silicone
25 m
Biological , pharmaceutical, biotechnology, aerospace, hot work
Sterile
Flexible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Translucent Platinum-Cured Silicone Tubing > I.D.: 0.8mm; O.D.: 2.4mm; Length: 25m

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.