missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Platinum Cured Silicone Tubing

Providing a number of advantages over conventional peroxide cured silicones. Fisherbrand™ Translucent Platinum Cured Silicone Tubing is available in a comprehensive range of stock sizes.

Brand:  Fisherbrand™ 1170-8158

 View more versions of this product

Product Code. 11708158

  • 872.00€ / Each
Estimated Shipment: 23-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Autoclavable
  • Non-yellowing
  • High gloss finish
  • Excellent quality
  • Highly hydrophobic
  • No peroxide byproducts
  • High tear strength as standard
  • Extended life in Peristaltic pumps
  • Applications include biological, pharmaceutical, biotechnology, aerospace and high temperature work
Specifications

Specifications

FDA, BFR and WRAS approved
8 mm
14.4 mm
3.2 mm
-40°C
Flexible
200°C
Autoclavable
Platinum-cured Silicone
25 m
Ideal for biological, pharmaceutical, biotechnology, aerospace, hot work
Translucent
1.5 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Translucent Platinum Cured Silicone Tubing > I.D.: 8mm; O.D.: 14.4mm; Length: 25m; Nominal pressure: 1.5bar

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.