missing translation for 'onlineSavingsMsg'
Learn More

Liebisch™ Thermobil™ Evaporator

Allows heating and concentrating of samples with selected gases.

Brand:  Liebisch™ 67186201

 View more versions of this product

Product Code. 11930188

  • 10170.00€ / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Interchangeable heating blocks (mono blocks)
  • Performs different functions with one unit
  • Bore Depth:65mm
  • Bore hole: Round or plane
  • Sample places: 24 to 108
  • Bore hole diameter: 5 to 20mm
  • Housing dimension: 23 x 33 x 13cm
Specifications

Specifications

For transferring heat
EVTM-130-32-13
750 w
Heating Block
200°C
34 x 23 x 13 cm (housing)
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Liebisch™ Thermobil™ Evaporator > Diameter: 13.2mm; Type: EVTM-130-32-13

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.