missing translation for 'onlineSavingsMsg'
Learn More

Liebisch™ Thermobil™ Evaporator

Product Code. p-7083498
Click to view available options
Model:
EVTM-130-32-13
Temperature Range (Metric):
200°C
Dimensions (L x W x H):
34 x 23 x 13 cm (housing)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11930188

Brand: Liebisch™ 67186201

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Allows heating and concentrating of samples with selected gases.

  • Interchangeable heating blocks (mono blocks)
  • Performs different functions with one unit
  • Bore Depth:65mm
  • Bore hole: Round or plane
  • Sample places: 24 to 108
  • Bore hole diameter: 5 to 20mm
  • Housing dimension: 23 x 33 x 13cm

Specifications

For Use With (Application) For transferring heat
Type Heating Block
Model EVTM-130-32-13
Temperature Range (Metric) 200°C
Wattage 750 w
Dimensions (L x W x H) 34 x 23 x 13 cm (housing)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.