missing translation for 'onlineSavingsMsg'
Learn More

Hettich Lab Technology™ EBA 200 Small Centrifuge

EBA 200 Small Centrifuge is a practical, compact centrifuge for small sample sizes. Includes an 8-place fixed angle rotor to hold standard blood and urine tubes up to 15 mL in capacity.

Brand:  Hettich Lab Technology™ 1800

Product Code. 15346095

  • 1375.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Highlights:
  • Max. RPM: 200 - 6,000 min -1, Adjustable in increments of 10
  • Max. RCF: 3,461
  • Max. capacity: 8 x 15 mL
  • Small centrifuge including 8-place angle rotor
  • Compact design
  • IVDR-conform according to regulation (EU) 2017/746
  • Maximum noise level of ≤50 dB(A)
  • Impulse key for short cycle mode
  • 2 individual acceleration and deceleration stages
  • Easy operation with keypad
Features:
  • Plastic housing
  • Metal lid
  • Viewing port in the lid
  • One-hand lid lock
  • Lid dropping protection
  • Emergency lid lock release
  • Light alloy chamber
  • Brushless drive
  • Error display
  • Imbalance monitoring and switch-off
  • Backlit panel with actual values of all parameters
  • 3 adjustable messages after completion of the centrifugation run (audio + visual)
Specifications

Specifications

8 x 15 mL
6,000 rpm
Angle rotor for 8 x 15 mL
1 to 99 min., Continuous Run, Short Cycle Mode (Impulse Button)
Small Centrifuge
10.3 in.
9 in.
13.9 in.
9 kg
50/60 Hz
3,461 x g
EBA 200
≤50 dB(A)
Overheating Protection
228 x 261 x 353 mm
261 mm
228 mm
353 mm
200/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hettich Lab Technology™ EBA 200 Small Centrifuge > Max. Speed: 6000 rpm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.