missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TallPrep™ Metal Bead Lysing Matrix Tubes

TallPrep™ Metal Bead Lysing Matrix Tubes for nucleic acid isolation and purification

288.00€ - 525.00€

Specifications

Bead Type Stainless Steel
Capacity 4.5 mL
Content And Storage Store at Room Temperature.
DNase DNase Free
RNase RNase Free
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
15469744
View Documents
MP Biomedicals™
116945100
100 x 4.5 mL
525.00€
Pack of 100
Please to purchase this item. Need a web account? Register with us today!
15722462
View Documents
MP Biomedicals™
116945050
50 x 4.5 mL
288.00€
Pack of 50
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Each impact-resistant 4.5 mL tube contains twelve 3.175 mm (1/8 in.) diameter stainless steel beads
  • Use to break hard/brittle samples
  • Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
Specifications

Specifications

Stainless Steel
Store at Room Temperature.
RNase Free
4.5 mL
DNase Free
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.