missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Stainless Steel Wire Basket with Handle

Load materials for storage, cleaning, chemical baths and more. Atrow™ Stainless Steel Wire Basket with Handle is available in a cylindrical or square shape in a variety of sizes. Each is made of vertical stainless steel bars and features a hinged handle for easy handling.

Brand:  Atrow™ 811661

 View more versions of this product

Product Code. 11782983

  • 115.00€ / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Stainless steel is durable, resistant to rust and corrosion, and can be used in a wide range of temperatures. This enables these material handling baskets to be used in a wide range of applications, including workspace organization, cleaning and rinsing, chemical baths and temperature cycling.

  • Round baskets with diameters from 140mm–300mm
  • Square baskets with side lengths of 125mm–200mm
  • Baskets can be submerged and used in high and low temperature environments
Specifications

Specifications

Handle
Stainless Steel
1 Each
160 mm
Wire Basket
Round
160mmID x 160mmH
160 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Atrow™ Stainless Steel Wire Basket with Handle > Shape: Cylindrical; Dimensions: 160mm Dia x 160mmH

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.