missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Stainless Steel Wire Basket with Handle

Load materials for storage, cleaning, chemical baths and more. Atrow™ Stainless Steel Wire Basket with Handle is available in a cylindrical or square shape in a variety of sizes. Each is made of vertical stainless steel bars and features a hinged handle for easy handling.

55.60€ - 3125.00€

Specifications

Product Type Wire Basket
Includes Handle
Material Stainless Steel
Quantity 1 Each
View More Specs

Products 8
Product Code Brand Dimensions (L x W x H) Shape Price Quantity & Availability  
Product Code Brand Dimensions (L x W x H) Shape Price Quantity & Availability  
11782983
View Documents
Atrow™
811661
160mmID x 160mmH Round
115.00€
Each
Estimated Shipment: 17-04-2025
to see stock.
Add to basket
 
11772983
View Documents
Atrow™
811441
140mmID x 140mmH Round
115.00€
Each
In Stock
to see stock.
Edge
Add to basket
 
11702993
View Documents
Atrow™
812021
200mmID x 200mmH Round This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
11712993
View Documents
Atrow™
813021
300mmID x 200mmH Round This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
11722993
View Documents
Atrow™
821241
125 x 125 x 140mm Square This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
11732993
View Documents
Atrow™
821441
140 x 140 x 140mm Square This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
11742993
View Documents
Atrow™
821631
160 x 160 x 140mm Square
55.60€
Each
Estimated Shipment: 24-04-2025
to see stock.
Add to basket
 
15900256
View Documents
Atrow™
821641
160 x 160 x 160mm Square This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
Description

Description

Stainless steel is durable, resistant to rust and corrosion, and can be used in a wide range of temperatures. This enables these material handling baskets to be used in a wide range of applications, including workspace organization, cleaning and rinsing, chemical baths and temperature cycling.

  • Round baskets with diameters from 140mm–300mm
  • Square baskets with side lengths of 125mm–200mm
  • Baskets can be submerged and used in high and low temperature environments
Specifications

Specifications

Wire Basket
Handle
Stainless Steel
1 Each
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Atrow™ Stainless Steel Wire Basket with Handle

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.