missing translation for 'onlineSavingsMsg'
Learn More

Blanco™ Stainless Steel Trolley

Produced with an all-around raised profile edge which prevents anything from slipping over the edge. Blanco™ Stainless Steel Trolley includes swivel casters for optimal steering.

Brand:  Blanco™ 569773

Product Code. 11942778

  • 1530.00€ / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Integrated noise dampers mounted on the underside of each shelf
  • Curled edges with deep-drawn profile ensure a high load-bearing capacity
  • One-piece weleded seams connect tube frame to shelves for increased stability
  • Bumper rails provide impact protection
  • 585mm space between shelves
Specifications

Specifications

900 mm
Utility Cart
1000 x 650 x 950 mm
120 kg
4
18 kg (synthetic casters)
55 cm
DIN 18867-8
950 mm
Stainless Steel
2
Swivel casters
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Blanco™ Stainless Steel Trolley > Color: White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.