missing translation for 'onlineSavingsMsg'
Learn More

Blanco™ Serving Trolley

Product Code. 11967129
Click to view available options
Dimensions (L x W x H):
100 x 65 x 95 cm
70 x 50 x 95 cm
90 x 60 x 95 cm
90 x 60 x 95 cm
No. of Shelves:
2
3
Weight (Metric):
11 kg
13 kg
15 kg
18 kg
20 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11967129

Brand: Blanco™ 569767

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use for transport, temporary storage and stocking. Blanco™ Serving Trolley features an extra sturdy design and high-quality stainless steel for sturdy transportation of everything loaded onto them. They are light and easy to maneuver, with corrosion-resistant synthetic steering castors.

Two- and three-shelf carts in several sizes for use in professional kitchens, the catering industry or any environment for clearing, serving, transport or temporary storage. These rigid-frame carts with welded shelves are made of quality stainless steel and can bear 120kg of cargo.

  • Curled, deep profile edges keep everything in place with no sharp corners
  • One-piece welded shelves provide maximum stability and strength
  • Under every shelf, a noise-insulating anti-drumming mat dampens rolling noises
  • Corrosion-resistant polyamide steering castors are compliant with DIN 18867-8
  • Rugged bumper rails on the castors protect against scratches and scrapes

Specifications

Length (Metric) Shelf 60 cm
Width (Metric) Shelf 40 cm
Product Type Trolley
Certifications/Compliance DIN 18867-8
Depth (Metric) 50 cm
Description Deep rounded profile edges
Dimensions (L x W x H) 70 x 50 x 95 cm
Height (Metric) 95 cm
Includes Castor bumpers, noise-dampening mat
Length (Metric) 70 cm
Load Bearing Capacity (Metric) 120 kg
Material Stainless Steel
No. of Casters 4
No. of Shelves 2
Weight (Metric) 11 kg
Wheel Type 12.5 cm dia. Synthetic, Steering/Swivel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.