missing translation for 'onlineSavingsMsg'
Learn More

Blanco™ Stainless Steel Platform Trolley

Use to transport heavy, stacked items. Blanco™ Stainless Steel Platform Trolley has a flat, smooth tray that can be loaded with up to 400kg. The microplated surface makes maintenance simple. With protective bumpers, swivel castors with breaks, and a solid handle, maneuvering is secure and easy.

Brand:  Blanco™ 572336

 View more versions of this product

Product Code. 11962778

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

In the professional kitchen, catering industry or laboratory environment, platform trolleys are used to transport heavy, stacked items. These rigid-frame rectangular carts feature a single platform, stable castors, protective bumpers on the corner caps and a maneuvering handle.

  • Constructed of 18/8 stainless steel that does not rust
  • Platform trays have a contoured profiled edge or a flat smooth surface
  • Upper surface: micro-plated for easy maintenance; Lower surface: soundproof coating
  • Four castors: fixed or swivel (steering), two with brakes
  • Galvanized steel or corrosion-resistant synthetic (in compliance with DIN 18867-8) castors
Specifications

Specifications

102 cm
Trolley
1098 x 698 x 941 mm
252 mm
Platform, handle
Stainless Steel
1
Galvanized Steel, Fixed and Swivel/Brakes
62 cm
All-round profile edge
Micropolished
Stacked items
400 kg
4
24 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Blanco™ Stainless Steel Platform Trolley > Load: 400kg; Platform: 102 x 62cm; Contoured edge; 2 fixed, 2 swivel steel castors

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.