missing translation for 'onlineSavingsMsg'
Learn More

Blanco™ Stainless Steel Platform Trolley

Product Code. p-8008983
Click to view available options
Dimensions (L x W x H):
605 x 780 x 840 mm
880 x 580 x 900 mm
1045 x 780 x 840 mm
1098 x 698 x 941 mm
Load Bearing Capacity (Metric):
100 kg
120 kg
250 kg
400 kg
Wheel Type:
Galvanized Steel, Fixed and Swivel/Brakes
Synthetic Polyamide, Fixed and Swivel/Brakes
Synthetic Polyamide, Swivel and Swivel/Brakes
Description:
All-round profile edge
Flat, smooth surface
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11932778

Brand: Blanco™ 572327

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use to transport heavy, stacked items. Blanco™ Stainless Steel Platform Trolley has a flat, smooth tray that can be loaded with up to 400kg. The microplated surface makes maintenance simple. With protective bumpers, swivel castors with breaks, and a solid handle, maneuvering is secure and easy.

In the professional kitchen, catering industry or laboratory environment, platform trolleys are used to transport heavy, stacked items. These rigid-frame rectangular carts feature a single platform, stable castors, protective bumpers on the corner caps and a maneuvering handle.

  • Constructed of 18/8 stainless steel that does not rust
  • Platform trays have a contoured profiled edge or a flat smooth surface
  • Upper surface: micro-plated for easy maintenance; Lower surface: soundproof coating
  • Four castors: fixed or swivel (steering), two with brakes
  • Galvanized steel or corrosion-resistant synthetic (in compliance with DIN 18867-8) castors

Specifications

Length (Metric) Shelf 94 cm
Width (Metric) Shelf 70 cm
Product Type Trolley
Certifications/Compliance DIN 18867-8
Description Flat, smooth surface
Dimensions (L x W x H) 1045 x 780 x 840 mm
Finish Micropolished
Height (Metric) 230 mm
Holds Stacked items
Includes Platform, handle
Load Bearing Capacity (Metric) 250 kg
Material Stainless Steel
No. of Casters 4
No. of Shelves 1
Weight (Metric) 20 kg
Wheel Type Synthetic Polyamide, Fixed and Swivel/Brakes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.