missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve, 200 mm OD, Nylon Sieve Skin
Constructed of durable stainless steel with a nylon sieve skin.
209.00€ - 258.00€
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Nylon |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11765608
|
Linker Industrietechnik™
552.050.881-0028 |
28 μm |
258.00€
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
11745598
|
Linker Industrietechnik™
552.050.881-0112 |
112 μm |
211.00€
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
11735588
|
Linker Industrietechnik™
552.050.881-0315 |
315 μm |
209.00€
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
Description
- Stainless steel ring construction
- Nylon sieve cloth/skin
- Available in a variety of sieve mesh sizes
Specifications
200 mm | |
Stainless Steel | |
Nylon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title