Learn More
Buerkle™ Stainless Steel Safety Container
Buerkle™ Stainless Steel Safety Container offer safety through flame protection and excess pressure valve.
Brand: Buerkle™ 2601-5050
Description
- Safety containers for storage made of high-quality stainless steel AISI 304 (1.4301) / AISI 316 Ti (1.4571) with thickness of sides of 0.8mm
- Protection from exploding through flame protection and excess pressure valve, seals made of PTFE, the containers have a high degree of chemical resistance
- Pressure balance takes place from about 0.3 bar
- Constant ventilation can be set via a plastic lever on the screw cap
Specifications
Safety Container | |
50 L | |
Stainless Steel | |
600 mm |
Screw Cap, Pressure-relief Valve | |
Storage | |
Screw Cap and Pressure Relief Valve | |
365 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.