missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ PPS/PTFE Vaccum Pump
Compact, versatile, oil-free, oscillating diaphragm pump for uncontaminated and maintenance-free operation. KNF Neuberger™ PPS/PTFE Vacuum Pump is available in different sizes/capacities and more chemically resistant versions.
970.00€ - 990.00€
Specifications
Electrical Requirements | 230 V 50 Hz 100 w |
---|---|
Depth (Metric) | 90 mm |
Material | PPS, PTFE |
Wattage | 100 W |
Weight (Metric) | 4 kg |
Product Code | Brand | Flow Rate | Overall Height (Metric) | Wattage | Maximum Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Overall Height (Metric) | Wattage | Maximum Pressure | Price | Quantity & Availability | ||
10661633
|
KNF™
057012/055163 |
16 LPM | 141 mm | 100 W | 0.5 bar |
970.00€
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||
10018521
|
KNF™
057016/055163 |
30 LPM | 141 mm | 100 W | 0.5 bar |
990.00€
Each |
In Stock
Log in to see stock. |
||
Description
- Compact and multipurpose
- Can be used as a small compressor or as a vacuum system
- Suitable for aspiration/filtration under vacuum, solid phase extraction, degassing
- Available in various versions depending on material contact
- KT versions available for slightly aggressive or corrosive gases and vapors
- Good chemical resistance
- Oscillating diaphragm inside the pump head offering oil-free, uncontaminated and maintenance-free operation
- 100% oil-free transfer
- Environmentally friendly
- High level of gas tightness
- Supplied with rubber feet and 2m mains cable
Specifications
230 V 50 Hz 100 w | |
PPS, PTFE | |
4 kg | |
5°C | |
141 mm | |
Vacuum Pump | |
0.5 bar |
90 mm | |
100 W | |
40°C | |
50 Hz | |
280 mm | |
For Evacuation, Transfer and Compression of Air or Neutral Vapors Slightly Aggressive or Corrosive | |
230 V |