missing translation for 'onlineSavingsMsg'
Learn More

KNF™ PPS/PTFE Vaccum Pump

Compact, versatile, oil-free, oscillating diaphragm pump for uncontaminated and maintenance-free operation. KNF Neuberger™ PPS/PTFE Vacuum Pump is available in different sizes/capacities and more chemically resistant versions.

Brand:  KNF™ 057012/055163

753.39 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10661633

  • 970.00€ / Each
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Compact and multipurpose
  • Can be used as a small compressor or as a vacuum system
  • Suitable for aspiration/filtration under vacuum, solid phase extraction, degassing
  • Available in various versions depending on material contact
  • KT versions available for slightly aggressive or corrosive gases and vapors
  • Good chemical resistance
  • Oscillating diaphragm inside the pump head offering oil-free, uncontaminated and maintenance-free operation
  • 100% oil-free transfer
  • Environmentally friendly
  • High level of gas tightness
  • Supplied with rubber feet and 2m mains cable
Specifications

Specifications

230 V 50 Hz 100 w
PPS, PTFE
4 kg
5°C
50 Hz
280 mm
For Evacuation, Transfer and Compression of Air or Neutral Vapors Slightly Aggressive or Corrosive
230 V
90 mm
100 W
40°C
16 LPM
141 mm
Vacuum Pump
0.5 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions