missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ PPS/PTFE Vaccum Pump
Compact, versatile, oil-free, oscillating diaphragm pump for uncontaminated and maintenance-free operation. KNF Neuberger™ PPS/PTFE Vacuum Pump is available in different sizes/capacities and more chemically resistant versions.
Brand: KNF™ 057016/055163
798.72 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
- Compact and multipurpose
- Can be used as a small compressor or as a vacuum system
- Suitable for aspiration/filtration under vacuum, solid phase extraction, degassing
- Available in various versions depending on material contact
- KT versions available for slightly aggressive or corrosive gases and vapors
- Good chemical resistance
- Oscillating diaphragm inside the pump head offering oil-free, uncontaminated and maintenance-free operation
- 100% oil-free transfer
- Environmentally friendly
- High level of gas tightness
- Supplied with rubber feet and 2m mains cable
Specifications
230 V 50 Hz 100 w | |
PPS, PTFE | |
4 kg | |
5°C | |
50 Hz | |
280 mm | |
For Evacuation, Transfer and Compression of Air or Neutral Vapors Slightly Aggressive or Corrosive | |
230 V |
90 mm | |
100 W | |
40°C | |
30 LPM | |
141 mm | |
Vacuum Pump | |
0.5 bar |