missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Griffin Beakers

Manufactured with highly transparent polypropylene for optimum visibility. Vitlab™ Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.

Brand:  VITLAB™ 612081

 View more versions of this product

Product Code. 11742749

  • 27.40€ / Pack of 6
Estimated Shipment: 14-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly transparent
  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Conditionally autoclavable at 121°C, for design with raised graduations
  • Suitable for foodstuff
  • Manufactured in accordance with ISO 7056
Specifications

Specifications

Translucent
600 mL
126.5 mm
6/Pk.
Beaker
Yes
Molded and Printed Graduated Scale
100 mm
Polypropylene
50 mL
125°C
Autoclavable
ISO 7056
Griffin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VITLAB™ Polypropylene Griffin Beakers > Capacity: 600mL; Diameter: 100mm; Height: 126.5mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.