Learn More
VITLAB™ Polypropylene Griffin Beakers
Manufactured with highly transparent polypropylene for optimum visibility. Vitlab™ Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.
Brand: VITLAB™ 615081
Description
- Highly transparent
- To preserve markings, do not clean at temperatures exceeding 60°C
- Conditionally autoclavable at 121°C, for design with raised graduations
- Suitable for foodstuff
- Manufactured in accordance with ISO 7056
Specifications
Translucent | |
2000 mL | |
187 mm | |
6/Pk. | |
Beaker | |
Yes | |
Molded and Printed Graduated Scale |
149 mm | |
Polypropylene | |
200 mL | |
125°C | |
Autoclavable | |
ISO 7056 | |
Griffin |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.