missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Mini 900 Contamination and Radiation Monitors

Thermo Scientific™ Mini 900 Contamination and Radiation Monitors serve as a portable or benchtop style radiation counter available with a variety of different probes.

4940.00€

Specifications

Certifications/Compliance The monitor conforms to the requirements of the International Technical Commission publication 325
Dimensions (L x W x H) 7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Battery Type 6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
Product Type Contamination and Radiation Monitor
Height (English) 6.5 in.
View More Specs

Products 1
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
11970737
View Documents
Thermo Scientific™
MFG004
Type 900EP15, Thin mica end window GM tube This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
Description
Show More
Specifications

Specifications

The monitor conforms to the requirements of the International Technical Commission publication 325
6 AA, Alkaline (IEC LR6) or Rechargeable (IEC KR 15/51)
6.5 in.
Halogen quenched G-M tube
1 kg
Tube Supply: 300 to 700 V; Main Power: 12 to 18 V
300 hr.s at 4 hr.s/day
180 mm
7 x 4.5 x 6.5 in. (180 x 110 x 165 mm)
Contamination and Radiation Monitor
7 in.
11 cm
Research; Hospitals; Industrial Labs; Academic Labs
4.5 in.
2.2 lb.
16.5 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Mini 900 Contamination and Radiation Monitors

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.