missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Mini-300 Orbital-Genie with Adhering Mat
A powerful high speed Orbital Shaker
1345.00€
Specifications
Orbit | 19 mm |
---|---|
Load Bearing Capacity (Metric) | 3 kg |
Speed Range | 35 to 300 rpm |
Voltage | 230 V |
Wattage | 57.5 W |
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | ||||||
16637692
|
Scientific Industries
SI-M1702 |
EU Plug |
1345.00€
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
||||||
16647692
|
Scientific Industries
SI-M1703 |
UK Plug |
1345.00€
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
||||||
Description
- Provides a flat platform with adhering rubber mat perfect for use with open containers, bottles, T-flasks
- Patented material of the mat is naturally adhering
- Variable shaking speed from 35– 300 rpm
- Customizable mixing action
- Create any mixing action from a smooth vortex to sloshing aeration or anything in between
- Combination of weight and specially designed feet prevent walking even at highest speed
- No additional holders or accessories necessary, Shaker is ready to use as supplied.
- Holds odd shaped containers
- Ideal for gentle shaking of odd shaped vessels and containers
- Alternative to flask clamps for securing vessels to shaker platform
- Ideal for containers such as bottles and beakers that cannot be held with conventional clamps
Specifications
19 mm | |
35 to 300 rpm | |
57.5 W | |
Adhering Mat | |
50 Hz | |
14 in. | |
14 x 14 x 3 in. | |
12.5 x 12.5 in. | |
76 mm | |
12.5 in. | |
315 mm | |
350 mm | |
26 lb. | |
22.6 lb. | |
Variable Speed BenchTop Orbital Shaker with Adhering Mat | |
Pulse Width Modulation | |
Adhering Mat |
3 kg | |
230 V | |
0.25 A | |
CE | |
Stainless Steel Platform with Adhering Mat | |
350 mm | |
14 x 14 in. | |
3 in. | |
14 in. | |
350 mm | |
14 in. | |
315 mm | |
12 kg | |
10.25 kg | |
Shaker is supplied with an adhering rubber mat | |
Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scientific Industries Mini-300 Orbital-Genie with Adhering Mat