missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Mini-300 Orbital-Genie with Adhering Mat

A powerful high speed Orbital Shaker

Brand:  Scientific Industries SI-M1702

1048.32 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 16637692

  • 1345.00€ / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Provides a flat platform with adhering rubber mat perfect for use with open containers, bottles, T-flasks
  • Patented material of the mat is naturally adhering
  • Variable shaking speed from 35– 300 rpm
  • Customizable mixing action
  • Create any mixing action from a smooth vortex to sloshing aeration or anything in between
  • Combination of weight and specially designed feet prevent walking even at highest speed
  • No additional holders or accessories necessary, Shaker is ready to use as supplied. 
  • Holds odd shaped containers
  • Ideal for gentle shaking of odd shaped vessels and containers
  • Alternative to flask clamps for securing vessels to shaker platform
  • Ideal for containers such as bottles and beakers that cannot be held with conventional clamps
Specifications

Specifications

19 mm
35 to 300 rpm
230 V
0.25 A
CE
50 Hz
14 in.
14 x 14 x 3 in.
12.5 x 12.5 in.
76 mm
12.5 in.
315 mm
350 mm
26 lb.
22.6 lb.
Power On/Off Switch and variable speed control knob
Adhering Mat
Pulse Width Modulation
Adhering Mat
3 kg
230 V, European plug
57.5 W
Adhering Mat
EU Plug
Stainless Steel Platform with Adhering Mat
350 mm
14 x 14 in.
3 in.
14 in.
350 mm
14 in.
315 mm
12 kg
10.25 kg
Variable Speed BenchTop Orbital Shaker with Adhering Mat
Shaker is supplied with an adhering rubber mat
Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.