missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ myCart Series™ Utility Cart, Gray
Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.
387.00€ - 630.00€
Specifications
Product Type | Utility Cart |
---|---|
Certifications/Compliance | NSF |
Color | Gray |
For Use With (Application) | Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects |
Material | Polymer |
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Load Bearing Capacity (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Load Bearing Capacity (English) | Price | Quantity & Availability | |||
15245942
|
Metro™
MY1627-34G |
31.43 x 18.31 x 35.37 in. | 3 | 400 lb. |
483.00€
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||
15225942
|
Metro™
MY1627-24G |
31.43 x 18.31 x 35.37 in. | 2 | 300 lb. |
439.00€
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
15225952
|
Metro™
MY2030-24G |
34.37 x 23.5 x 35.37 in. | 2 | 300 lb. |
471.00€
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
15205952
|
Metro™
MY2030-34G |
34.37 x 23.5 x 35.37 in. | 3 | 400 lb. |
530.00€
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||
15295952
|
Metro™
MY2636-25G |
40.25 x 27.68 x 36.62 in. | 2 | 400 lb. |
387.00€
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||
15215962
|
Metro™
MY2636-35G |
40.25 x 27.68 x 36.62 in. | 3 | 500 lb. |
630.00€
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
Description
- NSF listed
- Smooth polymer surface can be easily wiped clean, stain-proof
- Corrosion-proof and impact-resistant shelves are designed to withstand daily abuse
- Gray
- Chrome posts
- Extended easy-grip handle provides more legroom between cart and user allowing easier maneuvering
- Sturdy capacity allows loads up to 500 lb. (model dependent)
- Available in 2-shelf and 3-shelf configurations
- Four swivel casters included
Specifications
Utility Cart | |
Gray | |
Polymer |
NSF | |
Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects |