missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ myCart Series™ Utility Cart, Gray
Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.
Marke: Metro™ MY2636-25G
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- NSF listed
- Smooth polymer surface can be easily wiped clean, stain-proof
- Corrosion-proof and impact-resistant shelves are designed to withstand daily abuse
- Gray
- Chrome posts
- Extended easy-grip handle provides more legroom between cart and user allowing easier maneuvering
- Sturdy capacity allows loads up to 500 lb. (model dependent)
- Available in 2-shelf and 3-shelf configurations
- Four swivel casters included
Spezifikation
Utility Cart | |
Gray | |
40.25 x 27.68 x 36.62 in. | |
36.62 in. | |
Four 5 in. dia. Resilient Rubber swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels | |
102.2 cm | |
181.1 kg | |
2 | |
70.3 cm |
NSF | |
2-tier Base Model | |
Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects | |
93 cm | |
40.25 in. | |
400 lb. | |
Polymer | |
27.68 in. |