missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ myCart Series™ Utility Cart, Gray
Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.
Brand: Metro™ MY2030-34G
This item is not returnable.
View return policy
Description
- NSF listed
- Smooth polymer surface can be easily wiped clean, stain-proof
- Corrosion-proof and impact-resistant shelves are designed to withstand daily abuse
- Gray
- Chrome posts
- Extended easy-grip handle provides more legroom between cart and user allowing easier maneuvering
- Sturdy capacity allows loads up to 500 lb. (model dependent)
- Available in 2-shelf and 3-shelf configurations
- Four swivel casters included
Specifications
Utility Cart | |
Gray | |
34.37 x 23.5 x 35.37 in. | |
35.37 in. | |
Four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels | |
87.3 cm | |
181.1 kg | |
3 | |
59.7 cm |
NSF | |
3-tier Base Model | |
Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects | |
89.9 cm | |
34.37 in. | |
400 lb. | |
Polymer | |
23.5 in. |