missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler™ X50

Eppendorf™ Mastercycler™ X50 elegantly combined speed, flexibility and PCR optimization for research applications and standardization. A new highly intuitive touch screen concept puts all of those benefits always at your fingertips.

Brand:  Eppendorf™ 6305000017

 View more versions of this product

Product Code. 15876721

  • 9512.90€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • There are various blocks to choose from, from the fast silver block to the 384-well block
  • Touch screen control panel
  • Innovative 2D gradient for modern PCR optimization
  • X50 with touchscreen can control up to nine other devices (connected cyclers do not have a touch screen control panel)
  • Flexlid™ concept: Use of various consumables thanks to automatic lid height adjustment
  • Small footprint
  • Fast PCR
  • PCR optimization
  • Standard PCR
  • Cycle Sequencing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.15°C
110 to 230 V
27.5 cm
4°C to 99°C
2.3°C/s
Aluminum Block and Pressure Lid
33 cm
43 cm
X50r
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Mastercycler™ X50 > Description: X50r

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.