missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Mastercycler™ X50
Eppendorf™ Mastercycler™ X50 elegantly combined speed, flexibility and PCR optimization for research applications and standardization. A new highly intuitive touch screen concept puts all of those benefits always at your fingertips.
9425.00€ - 11470.00€
Specifications
Thermal Accuracy | ±0.15°C |
---|---|
Voltage | 110 to 230 V |
Height (Metric) | 33 cm |
Width (Metric) | 27.5 cm |
Depth (Metric) | 43 cm |
Product Code | Brand | Description | Content And Storage | Max. Cooling Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Content And Storage | Max. Cooling Rate | Price | Quantity & Availability | |||
15856721
|
Eppendorf™
6301000012 |
X50i | Silver Block | 5°C/s |
9425.00€
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15876721
|
Eppendorf™
6305000017 |
X50r | Aluminum Block and Pressure Lid | 2.3°C/s |
9425.00€
Each |
Estimated Shipment: 30-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15886721
|
Eppendorf™
6306000010 |
X50t | Aluminum Block and Pressure Lid | 2.3°C/s |
10065.00€
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15896721
|
Eppendorf™
6311000010 |
X50s | Silver Block | 5°C/s |
11470.00€
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- There are various blocks to choose from, from the fast silver block to the 384-well block
- Touch screen control panel
- Innovative 2D gradient for modern PCR optimization
- X50 with touchscreen can control up to nine other devices (connected cyclers do not have a touch screen control panel)
- Flexlid™ concept: Use of various consumables thanks to automatic lid height adjustment
- Small footprint
- Fast PCR
- PCR optimization
- Standard PCR
- Cycle Sequencing
Specifications
±0.15°C | |
33 cm | |
43 cm |
110 to 230 V | |
27.5 cm | |
4°C to 99°C |