missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Gas Mass Flow Controller
Designed to indicate and control set flow rates of gases. Aalborg™ Gas Mass Flow Controller combines the characteristics and accuracy of conventional mass flow devices into a unique compact design at low costs previously unattainable.
Brand: Aalborg™ GFC17A-VAL6-C0/3AB-01-SS
This item is not returnable.
View return policy
Description
- Rigid metallic construction
- Built-in tiltable LCD readout
- Circuit protection
- Can be used as a portable device
- Engineering units or 0 to 100% displays
- TIO - Totalizer option
Certifications
NIST
Specifications
Flow Controller | |
0 to 10 mL/min. | |
0.63 cm (0.25 in.) compression fittings | |
0 to 10 mL/min. | |
12 - 26V, 200mA (maximum) |
±1% | |
25 psig | |
Transports air | |
Indicates and controls set flow of gases | |
0°C to 50°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Aalborg™ Gas Mass Flow Controller > Flow rate: 0 to 10mL/min.; Transports air
Spot an opportunity for improvement?Share a Content Correction