missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Gas Mass Flow Controller

Product Code. p-7083503
Click to view available options
Flow Rate Range:
0 to 1 L/min.
0 to 10 mL/min.
0 to 20 L/min.
0 to 30 L/min.
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 11783459

Brand: Aalborg™ GFC17AVAL6C0/3AB01SS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Designed to indicate and control set flow rates of gases. Aalborg™ Gas Mass Flow Controller combines the characteristics and accuracy of conventional mass flow devices into a unique compact design at low costs previously unattainable.

  • Rigid metallic construction
  • Built-in tiltable LCD readout
  • Circuit protection
  • Can be used as a portable device
  • Engineering units or 0 to 100% displays
  • TIO - Totalizer option

Certifications

NIST

Specifications

Type Flow Controller
Accuracy ±1%
Airflow Rate 0 to 10 mL/min.
Gas Type Air
Pressure Rating 25 psig
Connections 0.63 cm (0.25 in.) compression fittings
Description Transports air
Flow Rate Range 0 to 10 mL/min.
For Use With (Application) Indicates and controls set flow of gases
Power Supply Details 12 - 26V, 200mA (maximum)
Temperature (Metric) 0°C to 50°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.