missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Gas Mass Flow Controller

Designed to indicate and control set flow rates of gases. Aalborg™ Gas Mass Flow Controller combines the characteristics and accuracy of conventional mass flow devices into a unique compact design at low costs previously unattainable.

Brand:  Aalborg™ GFC37A-VAL6-C0/3AB-31-SS

 View more versions of this product

Product Code. 11777899

  • 1775.00€ / Each
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Rigid metallic construction
  • Built-in tiltable LCD readout
  • Circuit protection
  • Can be used as a portable device
  • Engineering units or 0 to 100% displays
  • TIO - Totalizer option

Certifications

NIST

Specifications

Specifications

Flow Controller
25 psig
Transports air
Indicates and controls set flow of gases
±0.25% (Full Scale)
0°C to 50°C
±1%
0.63 cm (0.25 in.) compression fittings
0 to 30 LPM
12 - 26V, 200mA (maximum)
32° to 122°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Aalborg™ Gas Mass Flow Controller > Flow rate: 0 to 30mL/min.; Transports air

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.