missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Warning Sign

4.00€ - 8.51€

Specifications

Certifications/Compliance ISO 7010
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
View More Specs

Products 4
Product Code Brand Height (Metric) Price Quantity & Availability  
Product Code Brand Height (Metric) Price Quantity & Availability  
10000674
View Documents
Brady™
250201
100 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
10481834
View Documents
Brady™
250202
200 mm
4.00€
Each
Estimated Shipment: 16-12-2024
to see stock.
Add to basket
 
11720194
View Documents
Brady™
223438
315 mm
6.70€
Each
Estimated Shipment: 16-12-2024
to see stock.
Add to basket
 
10653385
View Documents
Brady™
250200
50 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
Description

Description

Specifications

Specifications

ISO 7010
1 Ea.
Laminated Polyester
0.024 mm
Triangular
Warning Sign
Polyester
Permanent Acrylic
Pipemarkers and safety signs
-40°C to 110°C
Warning of Flammable Materials
Black on Yellow
Videos
SDS
Documents

Documents

Product Certifications