missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
ISO 7010 | |
1 Ea. | |
Laminated Polyester | |
200 mm | |
200 mm | |
Triangular | |
Warning Sign |
Polyester | |
Permanent Acrylic | |
Pipemarkers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
Warning of Flammable Materials | |
Black on Yellow |