missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Tutwiler Gas Buret with Stopcock and Stopper

For use with high sulfur content gas streams

Brand:  DWK Life Sciences 30034A100

Product Code. 11835115


Includes: Stopcock and Stopper
This item is not returnable. View return policy

Description

Description

  • Large I.D. tubing connections to reduce clogging

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Glass
480 mm
Borosilicate Glass
4
Tutwiler Gas Buret
100 mL
High Sulfur Content Gas Streams
18.89 in.
±0.02 mL
ASTM E438, USP Type I
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ KIMAX™ Tutwiler Gas Buret with Stopcock and Stopper > Capacity: 100 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.